Fleece jacket
Allround fleece jacket
FLEECEJACKE ROT GR.XL
Art.-no. M056046003
EAN 4250634448969
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
				
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
This sporty, comfortable and extremely soft fleece jacket provides excellent protection against the cold for everyday work or leisure.
- Breathable, elasticated, robust, well insulated
 - 2 YKK zip pockets
 - Stretch inserts, reinforced seams
 - High collar, chin protection
 - Drawstring hem, elasticated cuffs
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
Colour  | Red  | 
Size  | XL  | 
Material  | 100% polyester  | 
Fabric weight per m2  | 280 g  | 
Washable at  | 40°C  | 
Care instruction  | Do not bleach, Ironing with medium temperature. Max 150º C, Do not dry clean, Do not dry in drum dryer  |