Fleece jacket
Allround fleece jacket
FLEECEJACKE ROT GR.XXL
Art.-no. M056046004
EAN 4250634448976
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
This sporty, comfortable and extremely soft fleece jacket provides excellent protection against the cold for everyday work or leisure.
- Breathable, elasticated, robust, well insulated
- 2 YKK zip pockets
- Stretch inserts, reinforced seams
- High collar, chin protection
- Drawstring hem, elasticated cuffs
Product information
Datasheets(X)
Colour | Red |
Size | XXL |
Material | 100% polyester |
Fabric weight per m2 | 280 g |
Washable at | 40°C |
Care instruction | Do not bleach, Ironing with medium temperature. Max 150º C, Do not dry clean, Do not dry in drum dryer |