Welcome to Würth Slowakia For trade customers only

Fleece sanding disc For use on electric and pneumatic angle grinders

Fleece sanding disc soft
SNDDISC-NYLFLC-SOFT-MEDIUM-D125MM

Art.-no. 0585470100
EAN 4047376738362

Price for selected packaging unit
Fleece sanding disc For use on electric and pneumatic angle grinders

Art.-no. 0585470100

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for surface sanding

Soft, reinforced nylon sanding fleece with needled-through fabric carrier


  • High tear resistance, uniform grinding finish, waterproof

  • No change in shape during grinding

  • No clogging

  • No sanding through when machining bodywork parts

  • Cooler grinding (low working temperature)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Application: Burnishing, matting, polishing, removing discolouration, removing surface defects (light scratches) and smoothing surfaces


Materials to be processed: Ideally suited for machining aluminium, steel, brass, copper, wood, plastics and paints

Diameter (Ø)

125 mm

Colour

Brown

Design

Medium

Grid size

100

Max. rotation speed

3800 rpm

Recommended rotation speed

1500 rpm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Support Plate For non-woven discs

SPRTPLT-FLCDISC-D125MM/M14

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information