Fleece sanding disc for use on electric and pneumatic angle grinders
Fleece sanding disc soft
SNDDISC-NYLFLC-SOFT-FINE-D125MM
Art.-no. 0585470180
EAN 4047376738379
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for surface sanding
Soft, reinforced nylon sanding fleece with needled-through fabric carrier
- High tear resistance, uniform grinding finish, waterproof
- No change in shape during grinding
- No clogging
- No sanding through when machining bodywork parts
- Cooler grinding (low working temperature)
Product information
Datasheets(X)
Application area
Application: Burnishing, matting, polishing, removing discolouration, removing surface defects (light scratches) and smoothing surfaces
Materials to be processed: Ideally suited for machining aluminium, steel, brass, copper, wood, plastics and paints
Diameter (Ø) | 125 mm |
Colour | Brown |
Design | Fine |
Grid size | 180 |
Max. rotation speed | 3800 rpm |
Recommended rotation speed | 1500 rpm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!