Welcome to Würth Slowakia For trade customers only

Fleece sanding sleeve For expansion and inflatable rollers

Fleece sanding sleeve
SANDDISC-FLC-SLEV-MEDIUM-90X100MM

Art.-no. 0585552180
EAN 4038898835493

Price for selected packaging unit
Fleece sanding sleeve For expansion and inflatable rollers

Art.-no. 0585552180

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Reinforced nylon sanding fleece with needled-through fabric carrier

  • High tear resistance, uniform sanding pattern, waterproof and stretch-resistant
Notice

Max. rotating speed: 2800 rpm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Burnishing, matting, polishing, removing tempering colour, removing surface defects (light scratches) and smoothing surfaces.



Materials to be processed:


Stainless steel, steel, brass, copper and aluminium, wood and plastics

Instructions

At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one.


Use tools with a low contact pressure; high contact pressure leads to premature wearing.


With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.

Width x length

90 mm x 100 mm

Design

Medium

Colour

Red brown

Grid size

P180

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Mandrel For polishing machine PM 200-E and angle grinder EWS 14-125 INOX

CLMPMNDRL-M14-F.PM200E

x 1 pcs
Inflatable roller

ROLL-INFLATABLE-90X100

Degree of hardness can be adjusted by pumping up the roller.
x 1 pcs
Air pump For inflatable rollers

AIRPMP-(INFLATABLE-ROLLER)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information