Fleece wrapping tape B2
Fleece wrapping tape B2
WRAPGTPE-FLC-B2-FOIL-SA-70MMX5MX2MM
Art.-no.
0874105071
EAN 4024835883566
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for FLEXEN fleece protective hose B2
Product information
Datasheets(X)
Material | Polyester fleece |
Design | With film |
Adhesive system | Self-adhesive |
Colour | Silver coloured |
Width | 70 mm |
Thickness | 2 mm |
Length | 5 m |
Free of halogens (< 0.1 %) | Yes |
Free of halogenated blowing agents (< 0.1 %) | Yes |
Free of hexabromocyclododecane (< 0.1 %) | Yes |
SVHC according to REACH < 0.1 % | Yes |
Free of chlorinated paraffins (< 0.1 %) | Yes |
Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %) | Yes |
Free of polybrominated diphenyl ethers (< 0.1 %) | Yes |
Free of polybrominated biphenyls (< 0.1 %) | Yes |
Free of boron compounds (< 0.1 %) | Yes |
Free of lead (< 0.1 %) | Yes |
Free of tin (< 0.1 %) | Yes |