Flexcomfort protective glove
Protective glove Flexcomfort
PROTGLOV-SPEC-LATEX-FLEXCOMFORT-SZ10
Art.-no. 0899401310
EAN 4045989683154
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Seamless round-knit nylon
- Base fabric (13 gauge)
- Latex foam coated palm
- Extra soft wearing comfort
- Good fit ensures excellent grip and dexterity
- Elastic cuff
- Silicone-free manufacturing process
Product information
Datasheets(X)
Application area
For light to medium mechanical stress in construction, skilled trades and industry:
- Warehouse, picking and assembly tasks
- Repairs and maintenance
Size | 10 |
Gauge | 13 |
Material of liner | Nylon |
Material of coating | Latex foam |
Standards | EN 388, EN 420 |
Category | II |