Welcome to Würth Slowakia For trade customers only

Flexible hose for trap Polypropylene white

Flexible hose for water-seal
HOSE-FLEX-(L350-750MM)-DN40

Art.-no. 0888800531

EAN 4049557458946

Price for selected packaging unit
Flexible hose for trap Polypropylene white

Art.-no. 0888800531

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

A flexible addition to rigid outlets

For complicated installation situations: flexible addition to rigid outlets


  • The robust and flexible hose connects the rigid outlet to the trap

  • The flexible hose can be easily stretched and bent - ideal for complicated installation situations and as a practical addition to rigid outlets

  • Suitable for quick repairs when the appropriate spare parts are not yet available

  • The variable length bridges distances from 250 to 750 mm

  • In 2 versions for standard outlets DN 40 and DN 50
  • Product information

    Datasheets(X)

    Certificates/ Documents

     | 

     | 

    Material

    PP - Polypropylene

    Colour

    White

    DN tube connection

    DN.. 40..

    Nominal width of DN outflow

    DN 40

    Min./max. length

    350-750 mm

    Art.-no.
    Cust. Mat. No.

    Hazardous Material

    Product information

    Datasheets()

    Datasheets ()

    CAD data  | 

    Certificates/ Documents

     | 

     | 

    Technical information