Welcome to Würth Slowakia For trade customers only

Flexible hose for washbasins Polypropylene white

Flexible hose for washbasin drain valve
HOSE-FLEX-1 1/4IN-(L285-500MM)-DN32

Art.-no. 0888800533

EAN 4049557458960

Price for selected packaging unit
Flexible hose for washbasins Polypropylene white

Art.-no. 0888800533

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For screwing directly onto drain valve

For complicated installation situations: flexible connection for all drain fittings on washbasins


  • The robust and flexible hose is screwed directly to the washbasin's drain valve, the other end is plugged into the drain fitting

  • The flexible hose can be easily stretched and bent - ideal for complicated installation situations

  • Suitable for quick repairs when the appropriate spare parts are not yet available

  • The variable length bridges distances from 258 to 500 mm and 420 to 1000 mm

  • In 2 variants for standard connections 1 1/4 inch/DN 32 or 1 1/2 inch/DN 40/50
  • Product information

    Datasheets(X)

    Certificates/ Documents

     | 

     | 

    Material

    PP - Polypropylene

    Colour

    White

    Nominal width of DN outflow

    DN 32

    Min./max. length

    285-500 mm

    Art.-no.
    Cust. Mat. No.

    Hazardous Material

    Product information

    Datasheets()

    Datasheets ()

    CAD data  | 

    Certificates/ Documents

     | 

     | 

    Technical information