Welcome to Würth Slowakia For trade customers only

Flexible wiring duct

WRD-FLEX-20X20MM

Art.-no. 097342020

EAN 4038898718710

Price for selected packaging unit
Flexible wiring duct

Art.-no. 097342020

Price for selected packaging unit
Quantity
PU
x 36 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Rectangular shape gives approx. 30 % more capacity compared to round models
  • Outstanding installation characteristics for the integration of movable components (e.g. doors etc.)

  • Double-sided adhesive tape on the duct base

  • Simple cable insertion without additional tools

  • Single-row base holes (longitudinal holes 4.5 x 8 mm)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cable laying in control cabinets

Type description

20 x 20

Height

20 mm

Width

20 mm

Channel length

0.5 m

Max. temperature resistance

80 °C

Colour

Light grey RAL 7035

Material

ABS

Flammability

Self-extinguishing in accordance with UL94 V2

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Plastic expanding rivet without cap, with multiple slits

MP-PSA-SPREADINGRIVET-PLA-PEUGEOT

For quick fastening of metal sheets, cardboard and plastics
Backsaw, adjustable

FNSAW-3219-L250MM

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information