Floor bush For door bolt
Floor locking slot
FLRLOKSL-BRS-BLK-BOLTRETAINER-D12MM
Register now and access more than 125,000 products
- Suitable as an alternative to the striker plate supplied for the door bolt: Prevents deposits of dirt in the bottom drilled hole by means of a spring-loaded sealing cap
- Simple drilling instead of time-consuming mortising
![]() | |
Material | Brass |
Surface | Plain |
Max. bar retainer (A) | 12 mm |
Penetration depth | 17 mm |
Diameter | 16 mm |
Installation depth | 29 mm |
Head diameter | 22 mm |
Datasheets(X)