Floor bush for door bolt
Floor locking slot
FLRLOKSL-BRS-BLK-BOLTRETAINER-D10MM
Art.-no. 068638110
EAN 4038898256021
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Suitable as an alternative to the striker plate supplied for the door bolt: Prevents deposits of dirt in the bottom drilled hole by means of a spring-loaded sealing cap
- Simple drilling instead of time-consuming mortising
Product information
Datasheets(X)
![]() | |
Material | Brass |
Surface | Plain |
Max. bar retainer (A) | 10 mm |
Penetration depth | 17 mm |
Diameter | 14 mm |
Installation depth | 29 mm |
Head diameter | 20 mm |
