Floor marking adhesive tape
Floor marking tape, self-adhesive
FLRMARKTPE-SA-RED-50MMX33M
Art.-no.
0812449654
EAN 4056807861180
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For fast, simple adhesion and marking of lanes, work areas, security areas, parking areas or walls and edges. Quick and easy to apply and virtually no residue when removed.
- Self-adhesive
- Good grip
- High tear resistance
- Good abrasion resistance
- Easy to use
- Meets the requirements of DIN 4844 or DIN EN ISO 7010
- Tape can be driven over by industrial trucks, passenger cars, commercial vehicles, etc. Revolving and turning on the tape should be avoided.
Notice
The adhesion surface must be dry and free from grease and dust.
Product information
Datasheets(X)
Application area
For fast, simple adhesion and marking of lanes, work areas, security areas, parking areas or walls and edges.
Length | 33 m |
Width | 50 mm |
Thickness | 0.16 mm |
Colour | Red |
Suitable for use in the following materials | Concrete screed |
Area of application | Indoors |
Min./max. temperature conditions | 0 to 60 °C |
Min./max. processing temperature | 5 to 40 °C |
Min. processing temperature | 5 °C |
Elongation at break | 150 % |
Material | PVC - Polyvinyl chloride |
Adhesive base | Natural rubber |