Welcome to Würth Slowakia For trade customers only

Floor unit hanger

CABHNG-VISIB-L-FLRCPBRD-ST-(ZN)

Art.-no. 0683712141

EAN 4052712476907

Price for selected packaging unit
Floor unit hanger

Art.-no. 0683712141

Price for selected packaging unit
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Thanks to the minimal thickness of 10 mm, its outline fitted to the sidewall is very small

Easy to adjust from the front:


  • Height adjustment: 22 mm

  • Depth adjustment: 19 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Design

Left

Load capacity

120 kg

Load capacity per pair

240 kg

EN standard

14688, 14749

Height adjustment

22 mm

Depth adjustment

19 mm

Width

60 mm

Height

80 mm

Thickness

10 mm

Hole distance (horizontal)

32 mm

Hole distance (vertical)

64 mm

Drill hole diameter

10 mm

Drill hole depth

10.5 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Suspension rail for floor unit cabinet hangers

RL-F.CABHNG-ST-(ZN)-H60MM

With safety catch, which prevents the unit from becoming detached accidentally
x 20 pcs
Suspension rail for floor unit cabinet hangers

RL-F.CABHNG-ST-(ZN)-H120MM

With safety catch, which prevents the unit from becoming detached accidentally
x 20 pcs
Assembly tool for base cabinet hangers

ASMBYTL-F.CABHNG

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cover cap for floor unit hangers

CAP-F.CABHNG-WHTE-R

Very quick and easy to install
x 20 pcs
Cover cap for floor unit hangers

CAP-F.CABHNG-WHTE-L

Very quick and easy to install
x 20 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information