Fluorescent high-visibility T-shirt, class 2
High-visibility T-shirt, fluorescent
T-SHIRT HIVIS FLUO YELLOW/ANTHRACITE XS
Art.-no. M409347010
EAN 4251761465300
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
				
				
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Highly visible T-shirt with reflective strips which guarantee safety at work
- Perfect body temperature, gentle on the skin
 - Mesh insert under the arms for optimal ventilation
 - Reflective strips in a fashionable design
 - UV protection according to EN 13758-1, UPF 50+
 - EN 20471 class 2
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
Colour  | Yellow, Anthracite  | 
Size  | XS  | 
Material  | 55% cotton, 45% polyester  | 
Fabric weight per m2  | 150 g  | 
Standards  | EN 20471  | 
EN standard  | 20471  | 
Washable at  | 60°C  | 
Care instruction  | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean  |