Fluorescent high-visibility T-shirt, class 2
High-visibility T-shirt, fluorescent
T-SHIRT HIVIS FLUO YELLOW/ANTHRACITE XXL
Art.-no. M409347004
EAN 4251761465256
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Highly visible T-shirt with reflective strips which guarantee safety at work
- Perfect body temperature, gentle on the skin
- Mesh insert under the arms for optimal ventilation
- Reflective strips in a fashionable design
- UV protection according to EN 13758-1, UPF 50+
- EN 20471 class 2
Product information
Datasheets(X)
Colour | Yellow, Anthracite |
Size | XXL |
Material | 55% cotton, 45% polyester |
Fabric weight per m2 | 150 g |
Standards | EN 20471 |
EN standard | 20471 |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |