Welcome to Würth Slowakia For trade customers only

Fluorescent high-visibility polo shirt

High-visibility polo shirt, fluorescent
POLOSHIRT HIVIS FLUO YELLOW/ANTHRA XS

Art.-no. M409342010

EAN 4251761465188

Price for selected packaging unit
Fluorescent high-visibility polo shirt

Art.-no. M409342010

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Highly visible polo shirt with reflective strips that guarantee safety at all times of the year
  • Perfect body temperature, gentle on the skin

  • Mesh insert under the arms for optimal ventilation

  • Reflective strips in a fashionable design

  • UV protection according to EN 13758-1, UPF 50+

  • EN 20471 class 2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow, Anthracite

Size

XS

Material

55% cotton, 45% polyester

Fabric weight per m2

150 g

Standards

ISO 20471, EN 20471

ISO

20471

EN standard

20471

Washable at

60°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information