Fluorescent high-visibility shorts, class 1
High-visibility shorts Fluorescent
SHORTS HIVIS FLUO YELLOW/ANTHRACITE 50
Art.-no. M410127427
EAN 4251761462804
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Durable cotton-rich shorts for maximum comfort. The reflector strips guarantee safety at work
- 5 outer pockets, 1 pen pocket, folding rule pocket and mobile phone pocket
- Reflective strips in a fashionable design
- Elastic cuff
- ID card holder
- EN ISO 20471 class 1
Product information
Datasheets(X)
Colour | Yellow, Anthracite |
Size | 50 |
Size FR/ES/PT/BE | 44 |
Material | 60% cotton, 40% polyester |
Fabric weight per m2 | 230 g |
Standards | EN 20471 |
EN standard | 20471 |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |