Fluorescent high-visibility winter trousers, class 2
Winter high-visibility trousers Fluo
PANTS WINTER HIVIS FLUO YELL/ANTHRA 46
Art.-no. M410119423
EAN 4251761465348
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
 
				 
				 
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Warm winter trousers with flannel lining and reflective stripes for maximum comfort at work
- 5 outer pockets, pen pocket, folding rule pocket and mobile phone pocket
- Warm flannel lining
- Reflective stripes in a fashionable design
- Elastic waistband
- ID card holder
- Knee pockets, certified in accordance with EN 14404
- EN ISO 20471 class 2
		Product information
	
	
		
	
	
		
	Datasheets(X)
| Colour | Yellow, Anthracite | 
| Size | 46 | 
| Size FR/ES/PT/BE | 40 | 
| Material | 60% cotton, 40% polyester | 
| Fabric weight per m2 | 230 g | 
| Standards | ISO 20471, EN 20471, EN 14404 | 
| ISO | 20471 | 
| EN standard | 20471, 14404 | 
| Material of lining | Thermal flannel | 
| Washable at | 60°C | 
| Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean | 
| Confection size UK | 32 | 
 
