Welcome to Würth Slowakia For trade customers only

Fluorescent winter jacket

Hi-vis winter jacket Fluo
WINTER JKT HIVIS FLUO ORANGE/ANTHRA 3XL

Art.-no. M409338005

EAN 4251596893514

Price for selected packaging unit
Fluorescent winter jacket

Art.-no. M409338005

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Watertight, highly visible winter jacket with reflective strips. Protects against cold according to standard EN 14058 and against rain according to EN 343
  • 3 outer pockets, inside pocket, Napoleon pocket

  • Reflective strips

  • Hood can be rolled up inside the collar

  • EN 20471 class 3, except size XS class 2, EN 343 class 4/1, EN 14058 class 3/3
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Orange, Anthracite

Size

3XL

Material

100% Oxford polyester 300D

Fabric weight per m2

190 g

Standards

ISO 20471:2013, EN 20471, EN 343, EN 14058

Material of lining

100% polyester

Padding

100% polyester

Padding weight per m²

180 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information