Fluorescent winter jacket
Hi-vis winter jacket Fluo
WINTER JKT HIVIS FLUO ORANGE/ANTHRA 4XL
Art.-no. M409338006
EAN 4251596893521
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Watertight, highly visible winter jacket with reflective strips. Protects against cold according to standard EN 14058 and against rain according to EN 343
- 3 outer pockets, inside pocket, Napoleon pocket
- Reflective strips
- Hood can be rolled up inside the collar
- EN 20471 class 3, except size XS class 2, EN 343 class 4/1, EN 14058 class 3/3
Product information
Datasheets(X)
Colour | Orange, Anthracite |
Size | 4XL |
Material | 100% Oxford polyester 300D |
Fabric weight per m2 | 190 g |
Standards | ISO 20471:2013, EN 20471, EN 343, EN 14058 |
Material of lining | 100% polyester |
Padding | 100% polyester |
Padding weight per m² | 180 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |