Welcome to Würth Slowakia For trade customers only

Fold Roller Sanding Fleece

SNDROLL-FLC-180/MEDIUM-100X100MM

Art.-no. 0672919180

EAN 4049557435558

Price for selected packaging unit
Fold Roller Sanding Fleece

Art.-no. 0672919180

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Burnishing roller made of folded sanding fleece for virtually shoulder-free line matting. With 6 mm wedge taper and size 19 hole for surface sanding machines and polishing machine with clamping mandrel.

Folded abrasive fleece


Virtually shoulder-free line matting on all materials



Double impregnation


Extremely long service life compared with ordinary burnishing rollers



Colour coding


Easy to assign fineness structure



Circumferential speed


Specified by the machine used, but no more than 3700 rpm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Shadow-free matting, burnishing, polishing and for matching "pre-sanded" metal sheets, achieving impressive surfaces, cleaning oxide coatings and removing tempering colour.


Materials to be processed: Forged steel, malleable cast iron, grey cast iron, carbon steel, deep-drawn steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels, as well as wood.

Instructions

At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one.


Use tools with a low contact pressure; high contact pressure leads to premature wear.


With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.

Diameter x width x drill hole

100 x 100 x 19 mm

Design

Medium

Grid size

180

Colour

Yellow

Max. rotation speed

3700 rpm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Stainless Steel Tape self-adhesive

SSTSTRP-MITRGRIND-100MMX3M

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information