Folding trolley
Folding trolley steel
CLPSETRLY-STL-900X600MM
Art.-no. 0962400351
EAN 4048539433636
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The practical push handle can be folded onto the platform, allowing the trolley to be stowed to save space.
- Castors with blue-grey solid rubber wheels and roller bearings
- Zinc-plated housing
- Swivel castors with central stop and foot protection
- Loading surface made of wooden plate (MDF) with beech effect
Product information
Datasheets(X)
Loading surface width | 900 mm |
Loading-surface depth | 600 mm |
Handle height | 980 mm |
Load capacity | 250 kg |
Wheel diameter | 160 mm |
Colour | Gentian blue RAL 5010 |
Material of loading surface | Medium density fibreboard |
Product weight (per item) | 23650.000 g |
Width | 980 mm |
Depth | 600 mm |