Welcome to Würth Slowakia For trade customers only

Forest marker

Forest marker tape, fluorescent
FORESTMRK-LUMINOUSRED-500ML

Art.-no. 5866001000

EAN 4062856134045

Price for selected packaging unit
Forest marker

Art.-no. 5866001000

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Fluorescent forest marker spray for woodworking and forestry applications
  • Fluorescent marker spray used for drawing, marking and labelling

  • Very luminous markings visible from a distance

  • Water and weather-resistant

  • Excellent adhesion — even on damp surfaces

  • High abrasion resistance

  • Excellent coverage

  • Quick drying

  • Can be used at temperatures down to -15°C

  • Ergonomic protective cap — protects the fingers against paint mist

  • Good writing properties — minimum mist
Notice

This information is only a recommendation based on our experience. Preliminary testing required!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for all wooden surfaces. For marking inventories, labelling stacks of timber and marking stored wood in the wood-processing industry.

Contents

500 ml

Colour

Neon red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information