Welcome to Würth Slowakia For trade customers only

Forestry high-visibility cut protection dungarees

High-visibility cut protection dungarees, forestry
BIB PANT CUT PROTE HIVIS FOREST ORAN 27

Art.-no. M410156407

EAN 4250063603922

Price for selected packaging unit
Forestry high-visibility cut protection dungarees

Art.-no. M410156407

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Cut protection dungarees in accordance with KWF standard
  • 2 patch insert pockets, dungaree breast pocket with zip and flap, back pocket with flap, ruler pocket, slit with zip

  • Side slit, elasticated adjustable suspenders

  • Elastic in trouser rear, elasticated gusset integrated at the crotch for more freedom of movement

  • Cut protection insert

  • EN ISO 11393-2, A Class 1, EN ISO 20471, Class 2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Luminous orange

Size

27

Material

68% polyester, 32% cotton

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information