Forestry high-visibility cut protection dungarees
High-visibility cut protection dungarees, forestry
BIB PANT CUT PROTE HIVIS FOREST ORAN 98
Art.-no. M410156461
EAN 4250063603960
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Cut protection dungarees in accordance with KWF standard
- 2 patch insert pockets, dungaree breast pocket with zip and flap, back pocket with flap, ruler pocket, slit with zip
- Side slit, elasticated adjustable suspenders
- Elastic in trouser rear, elasticated gusset integrated at the crotch for more freedom of movement
- Cut protection insert
- EN ISO 11393-2, A Class 1, EN ISO 20471, Class 2
Product information
Datasheets(X)
Colour | Luminous orange |
Size | 98 |
Material | 68% polyester, 32% cotton |