Welcome to Würth Slowakia For trade customers only

Forestry softshell jacket

Softshell jacket forestry
JACKET SOFTSHELL FOREST YELLOW/RED 3XL

Art.-no. M441409005

EAN 4251387516783

Price for selected packaging unit
Forestry softshell jacket

Art.-no. M441409005

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Water-repellent, windproof softshell jacket, comfortable to wear
  • 2 side pockets with zip, vertical breast pocket on the right with zip, tab with sturdy metal ring under the right chest side

  • Left patch breast pocket, closable with flap and riptape, additional pocket on upper left arm, closable with zip

  • Front zip with chin protection

  • Water-resistant, breathable, windproof

  • Adjustable sleeve width using riptape fastening, drawstring in hem, slightly extended back
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Luminous yellow, Red, Anthracite

Size

3XL

Material

100% polyester with TPU membrane

Material of lining

100% polyester fleece

Washable at

40°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information