Welcome to Würth Slowakia For trade customers only

Fork head DIN 71752, without clevis pin, yellow zinc plated steel

DIN 71752 steel zinc plated yellow
CLEVIS-DIN71752-(A3C)-10X20

Art.-no. 440310 20

EAN 4050642690523

Price for selected packaging unit
Fork head DIN 71752, without clevis pin, yellow zinc plated steel

Art.-no. 440310 20

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Diameter of hole (d1)

10 mm

Connection thread (d2)

M10

Length (l1)

52 mm

Slot length (l2)

20 mm

Width (a1)

20 mm

Internal width (b1)

10 mm

Material

Steel

Surface

Zinc plated yellow

Design

Without bolt

Form

G

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information