Fork head DIN 71752, without clevis pin, yellow zinc plated steel
DIN 71752 steel zinc plated yellow
CLEVIS-DIN71752-(A3C)-6X24
Art.-no. 44036 24
EAN 4045727362709
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Diameter of hole (d1) | 6 mm |
Connection thread (d2) | M6 |
Length (l1) | 43 mm |
Slot length (l2) | 24 mm |
Width (a1) | 12 mm |
Internal width (b1) | 6 mm |
Material | Steel |
Surface | Zinc plated yellow |
Design | Without bolt |
Form | G |
