Fork head without split pin
DIN 71752 plain steel
CLEVIS-DIN71752-12X24
Art.-no.
440112 24
EAN 4046778389790
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 71752, without split pin, bare steel
Product information
Datasheets(X)
CAD data (available after login)
Diameter of hole (d1) | 12 mm |
Connection thread (d2) | M12 |
Length (l1) | 62 mm |
Slot length (l2) | 24 mm |
Width (a1) | 24 mm |
Internal width (b1) | 12 mm |
Material | Steel |
Surface | Plain |
Design | Without bolt |
Form | G |