Fork head without split pin
DIN 71752 plain steel
CLEVIS-DIN71752-16X32
Art.-no.
440116 32
EAN 4050382311672
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 71752, without split pin, bare steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Diameter of hole (d1) | 16 mm |
Connection thread (d2) | M16 |
Length (l1) | 83 mm |
Slot length (l2) | 32 mm |
Width (a1) | 32 mm |
Internal width (b1) | 16 mm |
Material | Steel |
Surface | Plain |
Design | Without bolt |
Form | G |