Welcome to Würth Slowakia For trade customers only

Fork head without split pin

DIN 71752 plain steel
CLEVIS-DIN71752-6X12

Art.-no. 44016 12
EAN 4045727041956

Price for selected packaging unit
Fork head without split pin

Art.-no. 44016 12

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 71752, without split pin, bare steel
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Diameter of hole (d1)

6 mm

Connection thread (d2)

M6

Length (l1)

31 mm

Slot length (l2)

12 mm

Width (a1)

12 mm

Internal width (b1)

6 mm

Material

Steel

Surface

Plain

Design

Without bolt

Form

G

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information