Fork head without split pin
DIN 71752 steel zinc plated
CLEVIS-DIN71752-(A2K)-12X48
Register now and access more than 125,000 products
![]() | |
Diameter of hole (d1) | 12 mm |
Connection thread (d2) | M12 |
Longueur (l1) | 86 mm |
Slot length (l2) | 48 mm |
Largeur (a1) | 24 mm |
Internal width (b1) | 12 mm |
Matière | Steel |
Finition | Zinc plated |
Design | Without bolt |
Form | G |
Datasheets(X)
CAD data (available after login)