Fork head without split pin
DIN 71752 steel zinc plated
CLEVIS-DIN71752-(A2K)-6X24
Art.-no.
44026 24
EAN 4048539403417
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 71752, without split pin, galvanised steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Diameter of hole (d1) | 6 mm |
Connection thread (d2) | M6 |
Length (l1) | 43 mm |
Slot length (l2) | 24 mm |
Width (a1) | 12 mm |
Internal width (b1) | 6 mm |
Material | Steel |
Surface | Zinc plated |
Design | Without bolt |
Form | G |