Fork head without split pin
DIN 71752 steel thick layer passivated
CLEVIS-DIN71752-(DSP)-6X12
Art.-no.
440356 12
EAN 4059608605113
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 71752, without split pin, thick-film passivated steel
Product information
Datasheets(X)
![]() | |
Diameter of hole (d1) | 6 mm |
Connection thread (d2) | M6 |
Length (l1) | 31 mm |
Slot length (l2) | 12 mm |
Width (a1) | 12 mm |
Internal width (b1) | 6 mm |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
Design | Without bolt |
Form | G |