Fork head without split pin DIN 71752, without clevis pin, thick-layer passivated steel
DIN 71752 steel thick layer passivated
CLEVIS-DIN71752-(DSP)-16X32
Art.-no. 440351632
EAN 4059608605083
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Diameter of hole (d1) | 16 mm |
Connection thread (d2) | M16 |
Length (l1) | 83 mm |
Slot length (l2) | 64 mm |
Width (a1) | 32 mm |
Internal width (b1) | 16 mm |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
Design | Without bolt |
Form | G |
