Welcome to Würth Slowakia For trade customers only

Fork head without split pin DIN 71752, without clevis pin, thick-layer passivated steel

DIN 71752 steel thick layer passivated
CLEVIS-DIN71752-(DSP)-8X32

Art.-no. 440358 32

EAN 4059608605168

Price for selected packaging unit
Fork head without split pin DIN 71752, without clevis pin, thick-layer passivated steel

Art.-no. 440358 32

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter of hole (d1)

8 mm

Connection thread (d2)

M8

Length (l1)

58 mm

Slot length (l2)

32 mm

Width (a1)

16 mm

Internal width (b1)

8 mm

Material

Steel

Surface

Zinc plated thick-layer passivation

Design

Without bolt

Form

G

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information