Welcome to Würth Slowakia For trade customers only

Fork head without split pin DIN 71752, without clevis pin, zinc plated steel

DIN 71752 steel zinc plated
CLEVIS-DIN71752-(A2K)-10X40

Art.-no. 440210 40

EAN 4046778307602

Price for selected packaging unit
Fork head without split pin DIN 71752, without clevis pin, zinc plated steel

Art.-no. 440210 40

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Diameter of hole (d1)

10 mm

Connection thread (d2)

M10

Length (l1)

72 mm

Slot length (l2)

40 mm

Width (a1)

20 mm

Internal width (b1)

10 mm

Material

Steel

Surface

Zinc plated

Design

Without bolt

Form

G

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information