Welcome to Würth Slowakia For trade customers only

Fork head without split pin DIN 71752, without clevis pin, zinc plated steel

CLEVIS-DIN71752-(A2K)-16X32

Art.-no. 440216 32

EAN 4047376407558

Price for selected packaging unit
Fork head without split pin DIN 71752, without clevis pin, zinc plated steel

Art.-no. 440216 32

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter of hole (d1)

16 mm

Connection thread (d2)

M16

Length (l1)

83 mm

Slot length (l2)

32 mm

Width (a1)

32 mm

Internal width (b1)

16 mm

Material

Steel

Surface

Zinc plated

Design

Without bolt

Form

G

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information