Fork head without split pin DIN 71752, without clevis pin, zinc plated steel
DIN 71752 steel zinc plated
CLEVIS-DIN71752-(A2K)-20X40
Art.-no. 440220 40
EAN 4048539308187
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Diameter of hole (d1) | 20 mm |
Connection thread (d2) | M20 |
Length (l1) | 105 mm |
Slot length (l2) | 40 mm |
Width (a1) | 40 mm |
Internal width (b1) | 20 mm |
Material | Steel |
Surface | Zinc plated |
Design | Without bolt |
Form | G |
