Welcome to Würth Slowakia For trade customers only

Formwork nail SN 105 With intended rupture point

Formwork nail SN 105
NL-FORMWRK-SN105-47MM

Art.-no. 0864105047
EAN 4024835641326
Price for selected packaging unit
Formwork nail SN 105 With intended rupture point

Art.-no. 0864105047
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
Werkstoff

Steel

Oberfläche

Zinc plated

Shank diameter (Øds)

3.7 mm

Head diameter (Ø dk)

5.0 mm

Shaft length (SL)

47 mm

Suitable for paling-board thickness (Ld)

22 mm

Suitable for device type

Würth BST 350, Hilti DX 2, Würth BST MA-75 (single shot kit for single fixtures), Hilti DX 350, DX 36M, DX 460, DX 5, Hilti DX 6

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information