Formwork nail SN 105 With intended rupture point
Formwork nail SN 105
NL-FORMWRK-SN105-54MM
Art.-no.
0864105054
EAN 4024835641357
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Shank diameter (Øds) | 3.7 mm |
Head diameter (Ø dk) | 5 mm |
Shaft length (SL) | 54 mm |
Suitable for paling-board thickness (Ld) | 29 mm |
Suitable for device type | Würth BST 350 |