Formwork nail SN 105 With intended rupture point
Formwork nail SN 105
NL-FORMWRK-SN105-72MM
Art.-no.
0864105072
EAN 4024835641371
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Shank diameter (Øds) | 3.7 mm |
Head diameter (Ø dk) | 5.0 mm |
Shaft length (SL) | 72 mm |
Suitable for paling-board thickness (Ld) | 47 mm |
Suitable for device type | Würth BST 350, Hilti DX 2, Würth BST MA-75 (single shot kit for single fixtures), Hilti DX 350, DX 36M, DX 460, DX 5, Hilti DX 6 |