Formwork stop SA ON 171 For the spaced fastening of reinforcement mats
Formwork stop SA ON 171
FORMWRKSTOP-SAON171
Art.-no.
0864171000
EAN 4049557580548
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Convenient processing, as can be used on both sides
- Temporary positioning of formworks
- Hardly visible after removing the formwork
- For nails up to ∅ max. 3.7 mm
Notice
Length calculation for nails used on concrete surfaces:
Penetration depth (min. 25 mm / max. 40 mm) + thickness of component to be fastened = nail or shaft length
Product information
Datasheets(X)
Material | PP - Polypropylene |
Colour | Grey |
Diameter of stop (ØdA) | 48 mm |
Height (HA) | 30 mm |
Diameter of hole | 3.7 mm |
Suitable for device type | Würth BST 350 |