Frame for VS TAL Larder wall cupboard full pull-outs
Frame for wall cupboard pull-out VS TAL Larder
FRM-(F.WLCPBRD-TAL-LARDER)-(1700-1950)
Art.-no. 0684904040
EAN 4061975298195
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Flexibly adjustable to cabinet height
- Custom organisation
- Easily hang baskets with the Easyfit system, no tools required
- The height of the baskets can be adjusted quickly and easily using the clip fitting
- Basket clips with integrated basket catch prevent them from coming out unintentionally
- When opening, the baskets automatically extend out of the cabinet
- User-friendly motion
- Convenient access to the stored materials
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Powder-coated |
Colour | Anthracite |
Suitable for cabinet width | 300 mm, 400 mm |
Min. clear installation height | 1700 mm |
Max. clear installation height | 1950 mm |
Min. clear installation depth | 504 mm |
Load capacity | 120 kg |
Frame for VS TAL Larder wall cupboard full pull-outs including:
0
x
VS TAL LARDER wall cupboard full pull-out
PULOUT-WLCPBRD-FX-SET-PL -(1700-1950)300
Description:
With built-in self-closing and damping functions
Quantity:
0
x
0
x
VS TAL LARDER wall cupboard full pull-out
PULOUT-WLCPBRD-FX-SET-PL -(1700-1950)400
Description:
With built-in self-closing and damping functions
Quantity:
0
x
0
x
VS TAL LARDER wall cupboard full pull-out
PULOUT-WLCPBRD-TL-PR-ANTH-(1701-1900)300
Description:
With built-in self-closing and damping functions
Quantity:
0
x
0
x
VS TAL LARDER wall cupboard full pull-out
PULOUT-WLCPBRD-TL-PR-ANTH-(1701-1900)400
Description:
With built-in self-closing and damping functions
Quantity:
0
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
