Welcome to Würth Slowakia For trade customers only

Freely rotatable joint connection piece for hard-to-reach lubrication and manifold points

Connection piece freely-rotatable swivel
FITT-CLS-REVOLVHNGE-FMOV-M8X1KEG-M8X1

Art.-no. 0884600110

EAN 4038898873273

Price for selected packaging unit
Freely rotatable joint connection piece for hard-to-reach lubrication and manifold points

Art.-no. 0884600110

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

On central low-viscosity grease lubrication units:


Lines with a diameter of 4 mm are connected to connection pieces with tapered rings and union bolts M8x1.



On central grease lubrication units:


Lines with a diameter of 6 mm are connected to connection pieces with double-tapered rings and union bolts M10x1.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For connection of a line to a movable lubrication or divider manifold point (subject to slow rotation).

Connection thread (d2)

M8 x 1

Outlet thread (d)

M8 x 1 tapered

Width across flats (SW)

15 mm

Width across flats 2 (SW2)

14 mm

Material

Brass

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information