Freely rotatable joint, insertable For central lubrication units
Freely-rotatable swifel insertable
FITT-CLS-REVOLVHNGE-FMOV-PLG-D6-M8X1KEG
Art.-no.
0884600114
EAN 4038898874775
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- The screw-in threads are tapered and thus self-sealing.
- The size of screw-in thread depends on the lubrication point/manifold point.
Notice
The rotary joints for 4-mm and 6-mm pipe diameters are suitable for use in the low-pressure range only.
Product information
Datasheets(X)
Application area
For connection of a line to a movable lubrication or divider manifold point (subject to slow rotation).
![]() | |
Suitable for hose external diameter | 6 mm |
Connection thread (d2) | M8 x 1 tapered |
Material | Brass |
Surface | Nickel plated |