Welcome to Würth Slowakia For trade customers only

Freely rotatable joint, insertable for central lubrication units

Freely-rotatable swifel insertable
FITT-CLS-REVOLVHNGE-FMOV-PLG-D6-R1/8INK

Art.-no. 0884600116

EAN 4047376028937

Price for selected packaging unit
Freely rotatable joint, insertable for central lubrication units

Art.-no. 0884600116

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • The screw-in threads are tapered and thus self-sealing.

  • The size of screw-in thread depends on the lubrication point/manifold point.
Notice

The rotary joints for 4-mm and 6-mm pipe diameters are suitable for use in the low-pressure range only.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For connection of a line to a movable lubrication or divider manifold point (subject to slow rotation).

Suitable for hose external diameter

6 mm

Connection thread (d2)

R 1/8 inch tapered

Material

Brass

Surface

Nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information