French cabinet hinge
French box hinge steel zinc plated
CABHNGE-FRENCH-ST-(ZN)-BLUE-160X35MM
Art.-no.
0688401012
EAN 4048539537426
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Steel |
Length (A) | 160 mm |
Width (B) | 35 mm |
Roll diameter (R) | 6 mm |
Material thickness (M) | 2 mm |
Surface | Zinc plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!