Welcome to Würth Slowakia For trade customers only

Furniture castor rotatable

FRNCSTR-POT-PLA-HARD-120X105MM-35KG

Art.-no. 0683567040

EAN 4049557117478

Price for selected packaging unit
Furniture castor rotatable

Art.-no. 0683567040

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Castor diameter: 20 mm

  • Hard tread, for textile flooring

  • Soft tread for stone, wooden floors, tiles and other non-textile flooring
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel / plastic

Surface

Plain

Colour

Black

Load capacity

35 kg

Roll width (L)

20 mm

Roll diameter (D)

20 mm

Height (H)

20 mm

Width (E)

105 mm

Diameter of hole (c)

6.5 mm

Hole distance (C)

85 mm

Length (A)

120 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information